!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200

TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200

3M

TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200

TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $701.62 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3750P2X6CLR
  • Mfr. Model # 3750P2X6CLR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These general-use 6 x 2-inch tape pads come in pre-cut tape sheets in a pad format for convenient and easy repair of damaged packages. These transparent pads have a synthetic rubber adhesive and are ideal for protecting labels, recuperated repair, and sealing envelopes and small packages. Available in a case of 200.

Technical Specs

  • ItemTape Sheet
  • Tape AdhesiveRubber
  • Tape Thickness2 mil
  • Imperial Tape Width2 in
  • Metric Tape Width50.8 mm
  • Tape Backing MaterialPolypropylene
  • Tape Elongation1.6%
  • Tape Colour Clear
  • Tape Tensile Strength 35 lb/in
  • Imperial Tape Length 6 in
  • Metric Tape Length 0.15 m
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Core Diameter 3 in
  • Product Type Tape Sheet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list