MARINE MASKING TAPE, ORANGE, 60 YD LENGTH X 1 YD WIDTH
MARINE MASKING TAPE, ORANGE, 60 YD LENGTH X 1 YD WIDTH
INTERTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This is a roll of Orange Mask(TM) marine masking tape, measuring 60 yards in length, and one yard in width. The tape is PSTC and ASTM compliant.
Technical Specs
- ItemMasking Tape
- Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
- SeriesOM
- Tape Adhesive MaterialNatural Rubber, Resin
- Tape TypeMedium Temp Medium Grade Paper Masking Tape
- Metric Tape Length54.8 m
- StandardsASTM, PSTC
- Tape Tensile Strength23 lb/in
- Adhesion to Steel27 oz/in
- Specifications MetASTM, PSTC
- Tape Elongation12%
- Tape Brand IPG
- Maximum Tape Performance Temperature 250 Degrees F
- Surface Compatibility Automotive) Paint Applications, Marine, Masking Fiberglass Moulds (Gel-Coating) And Composites Where Either Semi-Permanent Or Paste Wax Release Agents, OEM (Bus, RV, Truck
- Tape Backing Material Fine Crepe Paper
- Tape Sub-Type Medium Temp Medium Grade Paper Masking Tape
- Metric Tape Width 24 mm
- Tape Colour Orange
- Tape Thickness 7.1 mil
- Brand and Series IPG OM (OrangeMask)
- Tape Adhesive Strength 27 oz/in