!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2229, RUBBER, 125 MIL

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2229, RUBBER, 125 MIL

3M

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2229, RUBBER, 125 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2229, RUBBER, 125 MIL

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2229, RUBBER, 125 MIL

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.86 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2229-334X10
  • Mfr. Model # 2229-334X10
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1218
  • Shipping Weight 2.995 lbs

Product Details

Scotch 2229 mastic tape is a 125-mil conformable, durable, tacky mastic with an easy release liner. For electrical connections up to 1,000 volts if overwrapped with a vinyl or rubber electrical tape. 90 degree C continuous operating temperature.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Adhesive MaterialMastic
  • Imperial Tape Length3 33/100 yd
  • Series2229
  • Minimum Tape Performance Temperature32 Degrees F
  • Voltage Rating1,000V
  • Tape Adhesive FormatSelf-Fusing
  • Tape Resistance PropertiesMoisture-Resistant, UV-Resistant
  • Tape Sub-TypeMoisture-Resistant
  • StandardsASTM D-1000, ASTM D-150, RoHS 2011/65/EU Compliant
  • Metric Tape Width95.3 mm
  • Tape Backing Material Rubber
  • Imperial Tape Width 3 3/4 in
  • Tape Thickness 125 mil
  • Tape Colour Black
  • Maximum Tape Performance Temperature 100 Degrees F
  • Product Form Continuous Roll
  • Specifications Met ASTM, RoHS
  • Tape Type Mastic
  • Dielectric Strength 379 V/mil
  • Metric Tape Length 3 m
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list