!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMOTIVE REFINISH MASKING TAPE, YELLOW, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

AUTOMOTIVE REFINISH MASKING TAPE, YELLOW, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

3M

AUTOMOTIVE REFINISH MASKING TAPE, YELLOW, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE REFINISH MASKING TAPE, YELLOW, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

AUTOMOTIVE REFINISH MASKING TAPE, YELLOW, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.71 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06656
  • Mfr. Model # 06656
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1249
  • Shipping Weight 0.86 lbs

Product Details

This yellow crepe paper automotive refinish masking tape is designed for the paint masking processes in the collision repair industry. It is solvent and moisture-resistant to protect against bleed through. This roll of refinish masking tape measures 55 metres x 48 millimetres.

Technical Specs

  • ItemMasking Tape
  • Tape ColourYellow
  • Tape Backing Material Crepe Paper
  • Tape Tensile Strength 28 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list