MASKING TAPE, PG27, ROLL, 1/2 IN X 60 YARD
MASKING TAPE, PG27, ROLL, 1/2 IN X 60 YARD
INTERTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Masking tape, automotive refinishing, 1/2 inch x 60 yards roll. Easy on and easy off refinishing tape, has the inside line for holding capability and ease of removal. Temperature resistance in hot situations (up to 300 degrees for 30 minutes).
Technical Specs
Item Masking Tape
Imperial Tape Width 1/2 in
Metric Tape Length 54.8 m
Standards ASTM, PSTC
Tape Tensile Strength 26 lb/in
Adhesion to Steel 29 oz/in
Tape Elongation 10%
Imperial Tape Length 60 yd
Tape Backing Material Fine Crepe Paper
Metric Tape Width 12 mm
Tape Colour Tan
Tape Thickness 7.5 mil
Brand and Series AMERICAN
Alternate Products
HIGHLAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.91
/ ROLL
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.61
/ ROLL