!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL SCOTCH PAINTERS TAPE, 14-DAY REMOVAL, BLUE, 55 M LENGTH X 18 MM WIDTH

ORIGINAL SCOTCH PAINTERS TAPE, 14-DAY REMOVAL, BLUE, 55 M LENGTH X 18 MM WIDTH

3M

ORIGINAL SCOTCH PAINTERS TAPE, 14-DAY REMOVAL, BLUE, 55 M LENGTH X 18 MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL SCOTCH PAINTERS TAPE, 14-DAY REMOVAL, BLUE, 55 M LENGTH X 18 MM WIDTH

ORIGINAL SCOTCH PAINTERS TAPE, 14-DAY REMOVAL, BLUE, 55 M LENGTH X 18 MM WIDTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.98 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2090-18MMX55M
  • Mfr. Model # 2090-18MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This 55 metre x 18 millimetre blue masking tape is ideal for painted walls and trim, woodwork, glass, and metal surfaces. It is resistant to sunlight, UV rays, and moisture, and you can leave it in place for up to 14 days without experiencing adhesive residue or damage.

Technical Specs

  • ItemTape
  • Tape Backing MaterialCrepe Paper, Paper, Polyethylene Film
  • Tape Tensile Strength28 lb/in
  • Tape Elongation0.06
  • Clean Removal Time 12 day
  • Tape Colour Blue
  • Tape Thickness 4.9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list