!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, AQUAMASK 18MM X 54.8M, AM1855

MASKING TAPE, AQUAMASK 18MM X 54.8M, AM1855

INTERTAPE

MASKING TAPE, AQUAMASK 18MM X 54.8M, AM1855 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, AQUAMASK 18MM X 54.8M, AM1855

MASKING TAPE, AQUAMASK 18MM X 54.8M, AM1855

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.39 / ROLL

EHC: EHC :
Min Qty 48 = $306.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPAM1855
  • Mfr. Model # AM1855
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Product Details

This Aquamask masking tape is blue in colour. This masking tape measures 18 mm x 54.8 m, has a tensile strength of 20 lb/in, and has a thickness of 6.6 mil.

Technical Specs

  • ItemMasking Tape
  • Metric Tape Length54.8 m
  • Tape ColourBlue
  • Tape Thickness6.6 mil
  • Brand and SeriesAMERICAN
  • Tape Backing Material Saturated Crepe Paper
  • Metric Tape Width 18 mm
  • Tape Tensile Strength 20 lb/in
  • Adhesion to Steel 28 oz/in
  • Tape Elongation 12%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list