!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOTCH MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CA 24

SCOTCH MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CA 24

SCOTCH

SCOTCH MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CA 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CA 24

SCOTCH MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CA 24

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,287.33 / CASE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM232-48X55
  • Mfr. Model # 232-48X55
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.406 lbs

Product Details

This Scotch masking tape has the quality you need for industrial jobs. The tape measures 55 metres x 48 millimetres. It is available in a case of 24.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time30 min
  • EnvironmentIndoor
  • Imperial Tape Width1.9 in
  • Product FormContinuous Roll
  • Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber, Wood
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeMulti-Surface Painter's Tape
  • Metric Tape Width48 mm
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape ColourTan
  • Tape Resistance PropertiesSliver-Resistant
  • Adhesion to Steel37 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand 3M(TM)
  • Common Industry General Maintenance & Repair
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 250 Degrees F
  • Series 232
  • Tape Adhesive Material Rubber
  • Tape Type Painter's Tape
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 27 lb/in
  • Tape Thickness 6.3 mil
  • Brand and Series 3M Scotch 232
  • Tape Adhesive Strength 25 oz/in
  • Tape Elongation 10%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list