TAPE INDOOR/OUTDOOR VINYL
TAPE INDOOR/OUTDOOR VINYL
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
For general facility identification. Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces. Yellow.
Technical Specs
Item Label Tape Roll
Compatible Grainger Part Number 6UMW4
Label Colour Yellow
Label Material Vinyl
Recommended Ribbon B30-R10000
Width 1-1/8"
For Print Method Thermal Transfer
Maximum Service Temperature 180 Degrees F
Adhesive Yes
Application Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Label Media Format Continuous Roll
Product Type Indoor Outdoor Vinyl Label
Service Temperature Range -40 Degrees to 180 Degrees F
Adhesive Properties Aggressive Permanent Adhesive
Compatible Mfr Part Number B30-R10000
Label Finish Gloss
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Roll Length 100 ft
Indoor/Outdoor Usage Outdoor
Material Series B-595
Minimum Service Temperature -40 Degrees F
Adhesive Material Acrylic
Includes 1 Roll of Tape
Label Thickness 0.004"
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC