SCOTCH MASKING TAPE, HIGH-PERFORMANCE, NATURAL, 55 M LENGTH X 72 MM WIDTH
SCOTCH MASKING TAPE, HIGH-PERFORMANCE, NATURAL, 55 M LENGTH X 72 MM WIDTH
SCOTCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This natural-coloured, smooth crepe paper tape with rubber adhesive is made for most industrial painting jobs. It can manage bake cycles up to 149 Degrees C, and measures 55 metres x 72 millimetres.
Technical Specs
Item Painter's Tape
Clean Removal Time 30 min
Environment Indoor
Imperial Tape Width 2.8 in
Product Form Continuous Roll
Surface Compatibility Metal, Wood
Tape Backing Material Crepe Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 72 mm
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Tan
Tape Resistance Properties Adhesive Transfer-Resistant, Flake-Resistant, Moisture-Resistant, Sliver-Resistant
Adhesion to Steel 38 oz/in
Specifications Met ASTM, CID, European Directive Complaint, PPP
Tape Shape Continuous Roll
Tape Brand 3M(TM)
Common Industry Aviation
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 300 Degrees F
Series 231/231A
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 28 lb/in
Tape Thickness 7.6 mil
Brand and Series 3M Scotch 231/231A
Tape Adhesive Strength 37 oz/in
Tape Elongation 10%
Country of Origin United Kingdom
(subject to change)