!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE,GREY,ROLL,METRIC W 25.4 MM,PK9

TAPE,GREY,ROLL,METRIC W 25.4 MM,PK9

3M

TAPE,GREY,ROLL,METRIC W 25.4 MM,PK9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE,GREY,ROLL,METRIC W 25.4 MM,PK9

TAPE,GREY,ROLL,METRIC W 25.4 MM,PK9

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,676.32 / pkg. of 9

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100273260
  • Mfr. Model # RP+060
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.86 lbs

Technical Specs

  • ItemTape
  • SeriesRP+060GF
  • Imperial Tape Width1 in
  • Metric Width25.4 mm
  • Maximum Tape Performance Temperature450 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Aluminum, Composites, Galvanized Steel, Plastics, Polycarbonate, Stainless Steel
  • Liner IncludedLiner Included
  • Tape Backing MaterialAcrylic Foam
  • Tape ColourGrey
  • Tape Brand 3M
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Minimum Tape Performance Temperature 50 Degrees F
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Light Applications, Metalworking
  • Product Form Roll
  • Tape Thickness 25 mil
  • Tape Adhesive Format Double-Sided
  • Tape Backing Construction Foam
  • Brand and Series 3M RP+060GF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list