!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE GMK B595 4X4 RTK NFPA DIA ONLY

TAPE GMK B595 4X4 RTK NFPA DIA ONLY

BRADY

TAPE GMK B595 4X4 RTK NFPA DIA ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE GMK B595 4X4 RTK NFPA DIA ONLY

TAPE GMK B595 4X4 RTK NFPA DIA ONLY

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,365.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY115765
  • Mfr. Model # 115765
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • ItemRTK Label
  • Compatible Grainger Part Number2VJ79
  • Label ColourWhite
  • Label Height4"
  • Label Width4"
  • Printer Series CompatibilityGlobalMark
  • Material SeriesB-595
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Oil-Resistant
  • Product TypeRight-To-Know Labels
  • Adhesive MaterialAcrylic
  • Indoor/Outdoor UsageOutdoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.004"
  • Maximum Service Temperature180 Degrees F
  • Secondary Label IncludedNo
  • StandardsRoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, NFPA
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number 96089
  • Label Finish Gloss
  • Label Material Vinyl
  • Labels per Roll 240
  • Adhesive Properties Aggressive Permanent Adhesive
  • Recommended Ribbon 96089
  • Preprinted Images NFPA Diamond
  • Adhesive Yes
  • Application Pre-printed Sign Headers
  • Inkjet Printable No
  • Label Shape Square
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Service Temperature Range -40 Degrees to 180 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list