!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKED FISH TAPE, 400 FT L, 24 IN CASE DIA, 400 LB TENSILE STRENGTH, ROUND, FIBREGLASS

MARKED FISH TAPE, 400 FT L, 24 IN CASE DIA, 400 LB TENSILE STRENGTH, ROUND, FIBREGLASS

JAMESON

MARKED FISH TAPE, 400 FT L, 24 IN CASE DIA, 400 LB TENSILE STRENGTH, ROUND, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKED FISH TAPE, 400 FT L, 24 IN CASE DIA, 400 LB TENSILE STRENGTH, ROUND, FIBREGLASS

MARKED FISH TAPE, 400 FT L, 24 IN CASE DIA, 400 LB TENSILE STRENGTH, ROUND, FIBREGLASS

JAMESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,307.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GCP8
  • Mfr. Model # 6-14-400M
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.4 lbs

Technical Specs

  • ItemMarked Fish Tape
  • Tape Length400 ft
  • Tape ShapeRound
  • Tape Diameter1/4 in
  • Maximum Wire Capacity24 AWG
  • Minimum Wire Capacity10 AWG
  • Case MaterialMetal
  • Features4 in Bend Radius, Drag Brake to Control Pay Out
  • SeriesEasy Buddy
  • Tool Weight62 lb
  • Tape End Style Non-Conductive Eyelet
  • Tape Material Fibreglass
  • Case Winding Type Frame
  • Tape Tensile Strength 400 lb
  • Case Diameter 24 in
  • Non-Conductive Non-Conductive
  • Case Style Frame
  • Includes Adhesive, End Ferrule, Pulling Eye, Splice Ferrule
  • Tape Width 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list