!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINE LINE MASKING TAPE, HIGH TEMP-RESISTANT, BLUE, 36 YD LENGTH X 1/8 IN WIDTH

FINE LINE MASKING TAPE, HIGH TEMP-RESISTANT, BLUE, 36 YD LENGTH X 1/8 IN WIDTH

NORTON

FINE LINE MASKING TAPE, HIGH TEMP-RESISTANT, BLUE, 36 YD LENGTH X 1/8 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINE LINE MASKING TAPE, HIGH TEMP-RESISTANT, BLUE, 36 YD LENGTH X 1/8 IN WIDTH

FINE LINE MASKING TAPE, HIGH TEMP-RESISTANT, BLUE, 36 YD LENGTH X 1/8 IN WIDTH

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN72018
  • Mfr. Model # 63642572018
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Allow for maximum edge buildup when painting with this extra thin fine line masking tape. The tape has straight edges for long runs and adheres easily to irregular and contoured surfaces, with pucker-free cornering. Resistant to temperatures up to 82 Degrees C, this blue, uniquely thin masking tape leaves no residue when removed. This tape roll measures 36 yards x 1/2 inches.

Technical Specs

  • ItemFine Line Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list