!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINE LINE AUTO TAPE, 1/4 IN X 36 YARD, FM71, VINYL

FINE LINE AUTO TAPE, 1/4 IN X 36 YARD, FM71, VINYL

INTERTAPE

FINE LINE AUTO TAPE, 1/4 IN X 36 YARD, FM71, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINE LINE AUTO TAPE, 1/4 IN X 36 YARD, FM71, VINYL

FINE LINE AUTO TAPE, 1/4 IN X 36 YARD, FM71, VINYL

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.04 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPFM71-14
  • Mfr. Model # FM71..2
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

Fine line vinyl, high temperature masking tape, thermally stabilized PVC backing with rubber based pressure sensitive adhesive, 1/4 inch width (6 millimeters), 36 yards (33 meters), 5.4 millimeter thick.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • SeriesFM71
  • Tape Backing MaterialBlue PVC
  • Tape Sub-TypeMasking Tape
  • Metric Tape Width6.35 mm
  • Tape Tensile Strength14 lb/in
  • Adhesion to Steel20 oz/in
  • Specifications MetASTM, PSTC
  • Tape Elongation150%
  • Tape Brand IPG
  • Maximum Tape Performance Temperature 250 Degrees F
  • Tape Adhesive Material Natural Rubber
  • Tape Type Masking Tape
  • Metric Tape Length 32.91 m
  • Standards ASTM, PSTC
  • Tape Thickness 5.4 mil
  • Brand and Series IPG FM71
  • Tape Adhesive Strength 20 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list