!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE FBRGLS PRO SERIES 100FT FT/10T

TAPE FBRGLS PRO SERIES 100FT FT/10T

CRESCENT LUFKIN

TAPE FBRGLS PRO SERIES 100FT FT/10T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE FBRGLS PRO SERIES 100FT FT/10T

TAPE FBRGLS PRO SERIES 100FT FT/10T

CRESCENT LUFKIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LFKPSFE100
  • Mfr. Model # PSFE100
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 396
  • Shipping Weight 3.0 lbs

Product Details

Super fast 3:1 gear ratio tape retrieval. Heavy-duty fiberglass blade has twice the stretch resistance of ordinary blades. Blade is double PVC coated for added strength. Wipes clean easily, is non-conductive, will withstand abrasion.

Technical Specs

  • ItemTape Measure
  • Case MaterialHigh Visibility ABS Plastic with Co-Molded Rubber Grip
  • Blade MaterialFibreglass
  • Case ColourOrange
  • Case TypeOpen
  • Blade CoatingNone
  • Features Patents Pending, Interchangeable End Hooks for User Convenience, Ring End Hook Snaps Onto Stake for 1-person Measurements, Standard Folding End Hook for General Measuring Needs, Appraiser's Hook Attaches to Oversized Objects Such as Downspouts, 3-to-1 Rewind for Fast Blade Retraction, 3/4" Blade is More Durable, Large Numbers are Easy to Read, 2-sided Blade, Feet and Inches on Top, Feet to 10ths and 100ths on Bottom, 62 Fibreglass Strands and Double-pvc Coating for Durability and Strength, Cushion Grips on Handle and Frame Arms for Comfort
  • Tip Style Folding Hook
  • Blade Width 3/4"
  • Lock Type No Lock
  • Belt Clip No
  • Blade Colour White with Black Markings, Yellow with Black Markings
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list