INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2229, VINYL, 1 IN X 3 33/100 YD, BLACK
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2229, VINYL, 1 IN X 3 33/100 YD, BLACK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Scotch 2229 mastic tape is a 125-mil conformable, durable, tacky mastic with an easy release liner. For electrical connections up to 1,000 volts if overwrapped with a vinyl or rubber electrical tape. 90 degree C continuous operating temperature.
Technical Specs
Item Insulating Electrical Tape
Tape Adhesive Material Mastic
Imperial Tape Length 3 33/100 yd
Series 2229
Minimum Tape Performance Temperature 32 Degrees F
Voltage Rating 1,000V
Tape Adhesive Format Self-Fusing
Tape Resistance Properties Moisture-Resistant, UV-Resistant
Tape Sub-Type Moisture-Resistant
Environment Indoor, Outdoor
Metric Tape Length 3 m
Colour Black
Tape Backing Material Vinyl
Imperial Tape Width 1 in
Tape Thickness 125 mil
Tape Colour Black
Maximum Tape Performance Temperature 100 Degrees F
Product Form Continuous Roll
Specifications Met ASTM, RoHS
Tape Type Mastic
Dielectric Strength 379 V/mil
Standards ASTM D-1000, ASTM D-150, RoHS 2011/65/EU Compliant
Metric Tape Width 25.4 mm
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.86
/ ROLL