!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL TAPE, THICK, MOISTURE RESIST, 20 LBS/IN TENSILE, BLK, 36 YD X 3/4 IN, 10MM, VINYL, CA4

ELECTRICAL TAPE, THICK, MOISTURE RESIST, 20 LBS/IN TENSILE, BLK, 36 YD X 3/4 IN, 10MM, VINYL, CA4

3M

ELECTRICAL TAPE, THICK, MOISTURE RESIST, 20 LBS/IN TENSILE, BLK, 36 YD X 3/4 IN, 10MM, VINYL, CA4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL TAPE, THICK, MOISTURE RESIST, 20 LBS/IN TENSILE, BLK, 36 YD X 3/4 IN, 10MM, VINYL, CA4

ELECTRICAL TAPE, THICK, MOISTURE RESIST, 20 LBS/IN TENSILE, BLK, 36 YD X 3/4 IN, 10MM, VINYL, CA4

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.58 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM22-3/4X36
  • Mfr. Model # 22-3/4X36
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This vinyl electrical tape is 10 millimetres thick and is used for insulation applications that need increased mechanical strength and abrasion resistance. Moisture resistant, the black tape measures 36 yards x 3/4 of an inch with a tensile strength of 20 pounds per inch. One case comes with four rolls.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialVinyl
  • Imperial Tape Width3/4 in
  • Tape Thickness10 mil
  • Series22
  • Minimum Tape Performance Temperature15 Degrees F
  • Voltage Rating600V
  • Tape Adhesive FormatSingle-Sided
  • Tape Resistance PropertiesAbrasion-Resistant, Acid-Resistant, Alkali-Resistant, Corrosion-Resistant, Moisture-Resistant
  • EnvironmentIndoor, Outdoor
  • Tape Tensile Strength20 lb/in
  • Elongation200%
  • Tape Backing ConstructionFilm
  • StandardsASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510
  • Metric Tape Width19.05 mm
  • Tape Sub-Type General Purpose
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 108 ft
  • Tape Brand 3M(TM)
  • Tape Colour Black
  • Maximum Tape Performance Temperature 175 Degrees F
  • Product Form Continuous Roll
  • Specifications Met ASTM, CSA, RoHS, UL Listed
  • Self-extinguishing No
  • Adhesion to Steel 20 oz/in
  • Breaking Strength 20 lb/in
  • Breakdown Voltage 12,000V
  • Tape Type Film
  • Metric Tape Length 32.91 m
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list