!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, YELLOW

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, YELLOW

3M

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, YELLOW

INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2520, VARNISHED COTTON CAMBRIC, YELLOW

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.33 / ROLL

EHC: EHC :
Min Qty 36 = $9,479.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2520VCT1X36
  • Mfr. Model # 2520VCT1X36
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

This one-pack of 2520 insulating electrical tape is yellow. It meets the standards for ASTM D1000, ASTM D295, ASTM D374. This insulating cloth tape has a tensile strength of 50 lb/in, and a thickness of 8 mil, plus it is oil-resistant and solvent-resistant.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialVarnished Cotton Cambric
  • Imperial Tape Width1 in
  • Tape Thickness8 mil
  • Series2520
  • Maximum Tape Performance Temperature220 Degrees F
  • Tape Adhesive FormatSingle-Sided
  • Tape Resistance PropertiesOil-Resistant, Solvent-Resistant
  • Tape Tensile Strength50 lb/in
  • Tape Backing ConstructionCloth
  • StandardsASTM D1000, ASTM D295, ASTM D374
  • Metric Tape Width25.4 mm
  • Tape Sub-Type Abrasion-Resistant
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 108 ft
  • Tape Brand 3M(TM)
  • Tape Colour Yellow
  • Product Form Continuous Roll
  • Specifications Met ASTM
  • Adhesion to Steel 13 oz/in
  • Breaking Strength 50 lb/in
  • Tape Type Cloth
  • Metric Tape Length 32.9 m
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list