DUCT TAPE, INDUSTRIAL/TENSILE 36 LBS/TEMP RANGE 200 ° F, BLUE, 55 M X 1 IN/12.6 MIL, POLYETHYLENE
DUCT TAPE, INDUSTRIAL/TENSILE 36 LBS/TEMP RANGE 200 ° F, BLUE, 55 M X 1 IN/12.6 MIL, POLYETHYLENE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This industrial duct tape measures 55 metres x one-inch, and is 12 mil thick. This blue tape is made with a polyethylene film over cloth scrim, has a tensile strength of 36 lbs per inch, and is durable in temperatures up to 200 Degrees F.
Technical Specs
Item Duct Tape
Imperial Tape Length 60 yd
Metric Tape Length 54.8 m
Tape Brand 3M(TM)
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 200 Degrees F
Series 8979
Tape Adhesive Material Rubber
Tape Sub-Type Clean Removal Duct Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Tensile Strength 36 lb/in
Tape Elongation 15%
Specifications Met ASTM, UL Listed
Tape Thickness 12.1 mil
Imperial Tape Width 15/16 in
Metric Tape Width 24 mm
Common Industry Construction
Minimum Tape Performance Temperature 40 Degrees F
Product Form Continuous Roll
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 57 oz/in
Standards ASTM E84, UL 723
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Tape Colour Blue
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)