!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD MASKING TAPE, 36 YD LENGTH X 1 IN WIDTH

LEAD MASKING TAPE, 36 YD LENGTH X 1 IN WIDTH

3M

LEAD MASKING TAPE, 36 YD LENGTH X 1 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD MASKING TAPE, 36 YD LENGTH X 1 IN WIDTH

LEAD MASKING TAPE, 36 YD LENGTH X 1 IN WIDTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.74 / ROLL

EHC: EHC :
Min Qty 9 = $2,175.66

Compliance and Restrictions

This product must be purchased in multiples of 9 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM420-1X36YD
  • Mfr. Model # 420-1X36YD
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Product Details

This lead masking tape is a conformable, water-resistant tape, suitable for indoor and outdoor use. It can withstand a variety of temperatures making it ideal for various projects no matter the surface. This roll of tape measures 36 yards x 1 inch.

Technical Specs

  • ItemLead Foil Tape
  • StandardsASTM D3652, ASTM D3759, ASTM D3833
  • Tape Tensile Strength20 lb/in
  • Tape ShapeContinuous Roll
  • Tape Backing Material Lead Foil
  • Tape Colour Silver
  • Tape Thickness 6.8 mil
  • Tape Elongation 0.12
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list