!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CREPE TAPE, PG21, 36 MM X 60 YARD, NATURAL, 24 PK

CREPE TAPE, PG21, 36 MM X 60 YARD, NATURAL, 24 PK

INTERTAPE

CREPE TAPE, PG21, 36 MM X 60 YARD, NATURAL, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CREPE TAPE, PG21, 36 MM X 60 YARD, NATURAL, 24 PK

CREPE TAPE, PG21, 36 MM X 60 YARD, NATURAL, 24 PK

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.51 / ROLL

EHC: EHC :
Min Qty 24 = $588.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPG21.180
  • Mfr. Model # PG21.180
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This pg21 masking tape is tan. It is designed for use in industries like assembly and manufacturing, automotive, aviation, electronics, food and beverage, general maintenance and repair and meets the standards for ASTM, PSTC. This masking tape has a tensile strength of 26 lb/in with a thickness of 7.3 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • SeriesPG21
  • Tape Adhesive MaterialResin, Rubber
  • Tape TypeMasking Tape
  • Metric Tape Length55 m
  • StandardsASTM, PSTC
  • Tape Tensile Strength26 lb/in
  • Adhesion to Steel28 oz/in
  • Specifications MetASTM, PSTC
  • Tape Elongation10%
  • Tape Brand IPG
  • Maximum Tape Performance Temperature 325 Degrees F
  • Surface Compatibility Automotive, Bus and Marine Paint Masking, Truck
  • Tape Backing Material Fine Crepe Paper
  • Tape Sub-Type Masking Tape
  • Metric Tape Width 36 mm
  • Tape Colour Tan
  • Tape Thickness 7.3 mil
  • Brand and Series IPG PG21
  • Tape Adhesive Strength 28 oz/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list