!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 50 MM W, POLYPROPYLENE

CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 50 MM W, POLYPROPYLENE

CANTECH

CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 50 MM W, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 50 MM W, POLYPROPYLENE

CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 50 MM W, POLYPROPYLENE

CANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.65 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC263-00-72-132
  • Mfr. Model # 263-00-72-132
  • UNSPSC # 31201515
  • CATALOGUE PAGE # 1224
  • Shipping Weight 0.84 lbs

Product Details

This premium-grade hand roll carton sealing tape is 132 meters long and 50 millimetres wide. This clear tape is made with 40 micron polypropylene film and is resistant to various chemicals and corrosion. This portable, impact-resistant tape has good tear resistance and high strength, with a high tack and easy application.

Technical Specs

  • ItemSealing Tape
  • Tape Adhesivesynthetic
  • Tape Tensile Strength25 lb/inch
  • Metric Tape Length132 m
  • Min. Tape Performance Temp.-10 Degrees F
  • Package ConfigurationRoll
  • Tape Adhesive Strength32 oz/inch
  • Tape Core Diameter3 inch
  • Tape Roll Diameter4.4 inches
  • Tape Colour Clear
  • Tape Application Hand
  • Tape Thickness 1.6 mil
  • Metric Tape Width 72 mm
  • Max. Tape Performance Temp. 140 Degrees F
  • Shelf Life 15 months
  • Tape Backing Material Polypropylene
  • Tape Elongation 80%
  • Product Type Sealing Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list