BLAST IMPACT TAPE, 2 IN X 10 YD, 46 MIL THICK, INDOOR/OUTDOOR, ACRYLIC ADHESIVE, 24 PK
BLAST IMPACT TAPE, 2 IN X 10 YD, 46 MIL THICK, INDOOR/OUTDOOR, ACRYLIC ADHESIVE, 24 PK
INTERTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 24-pack of BT100 tape is white and comes in a continuous roll. It is designed for use in industries like automotive, aviation. This tape, mediameter blast masking tape is for use both indoors and outdoors, has a tensile strength of 5.5 lb/in, and a thickness of 45 mil and is abrasion-resistant.
Technical Specs
Item Tape
Common Industry Automotive, Aviation
Imperial Tape Length 10 yd
Product Form Continuous Roll
Surface Compatibility Glass, Metal, Wood
Tape Backing Material Rubber
Tape Sub-Type Shot Peening Tape
Tape Tensile Strength 5.5 lb/in
Tape Thickness 45 mil
Brand and Series IPG BT100
Tape Adhesive Strength 30 oz/in
Tape Elongation 40%
Tape Brand IPG
Environment Indoor, Outdoor
Imperial Tape Width 2 in
Series BT100
Tape Adhesive Material Acrylic
Tape Type Media Blast Masking Tape
Tape Colour White
Tape Resistance Properties Abrasion-Resistant
Adhesion to Steel 50 oz/in
Specifications Met ASTM, PSTC
Tape Shape Continuous Roll