!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, AMBER, 5413, 3/4 IN X 36 YD, SILICONE

TAPE, AMBER, 5413, 3/4 IN X 36 YD, SILICONE

3M

TAPE, AMBER, 5413, 3/4 IN X 36 YD, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, AMBER, 5413, 3/4 IN X 36 YD, SILICONE

TAPE, AMBER, 5413, 3/4 IN X 36 YD, SILICONE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.40 / EACH

EHC: EHC :
Min Qty 12 = $1,588.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7000029143
  • Mfr. Model # 7000029143
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This tape is amber in colour. These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.

Technical Specs

  • ItemTape
  • Maximum Operating Temperature500 Degrees F
  • Chemical BaseSilicone
  • Storage RequirementsStored in Original Cartons at 21 Degrees C (70 Degrees F) and 50% Relative Humidity
  • Colour Amber
  • Minimum Operating Temperature -100 Degrees F
  • Specific Sealing Application Mask for Protection of Gold Fingers of Printed Circuit Boards During Wave Solder, Release Surface in Fabrication of Parts Cured at Elevated Temperatures, Solder Dip Process

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list