!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINE LINE TAPE, HIGH-PERFORMANCE, GREEN, 60 YD LENGTH X 1/4 IN WIDTH, FILM BACKED

FINE LINE TAPE, HIGH-PERFORMANCE, GREEN, 60 YD LENGTH X 1/4 IN WIDTH, FILM BACKED

SCOTCH

FINE LINE TAPE, HIGH-PERFORMANCE, GREEN, 60 YD LENGTH X 1/4 IN WIDTH, FILM BACKED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINE LINE TAPE, HIGH-PERFORMANCE, GREEN, 60 YD LENGTH X 1/4 IN WIDTH, FILM BACKED

FINE LINE TAPE, HIGH-PERFORMANCE, GREEN, 60 YD LENGTH X 1/4 IN WIDTH, FILM BACKED

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.24 / ROLL

EHC: EHC :
Min Qty 144 = $4,066.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM218-1/4X60YD
  • Mfr. Model # 218-1/4X60YD
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Achieve great colour line separation with this green, 60 yard x 1/4 inch, high-adhesion fine line tape. Made for indoor use, it can be placed over a variety of surfaces including freshly cured acrylic lacquer, enamel, and polyurethane paint. The film backing also stretches to allow for curves, and the tape is resistant to heat, solvents and moisture.

Technical Specs

  • ItemTape
  • Clean Removal Time12 mo
  • EnvironmentIndoor
  • Imperial Tape Width1/4 in
  • Surface CompatibilityAerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
  • Tape Backing MaterialPolypropylene
  • Tape Sub-TypeFine Line Tape
  • Metric Tape Width6.35 mm
  • Tape ColourGreen
  • Tape Resistance PropertiesAbrasion-Resistant
  • Tape Elongation720%
  • Tape Brand Scotch
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 250 Degrees F
  • Tape Adhesive Material Rubber
  • Tape Type Fine Line Tape
  • Metric Tape Length 54.86 m
  • Tape Backing Construction Film
  • Tape Tensile Strength 13 lb/in
  • Brand and Series Scotch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list