!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4737 FINE LINE TAPE, BLUE, 36 YD L, 1 IN W, 5.4 MIL, VINYL, HEAT-RESISTANT, 36 PK

4737 FINE LINE TAPE, BLUE, 36 YD L, 1 IN W, 5.4 MIL, VINYL, HEAT-RESISTANT, 36 PK

SCOTCH

4737 FINE LINE TAPE, BLUE, 36 YD L, 1 IN W, 5.4 MIL, VINYL, HEAT-RESISTANT, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4737 FINE LINE TAPE, BLUE, 36 YD L, 1 IN W, 5.4 MIL, VINYL, HEAT-RESISTANT, 36 PK

4737 FINE LINE TAPE, BLUE, 36 YD L, 1 IN W, 5.4 MIL, VINYL, HEAT-RESISTANT, 36 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.86 / EACH

EHC: EHC :
Min Qty 36 = $3,162.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4737S1X36
  • Mfr. Model # 4737S-1X36
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.347 lbs

Product Details

This 36-pack of 4737 fine line tape is blue and comes in a continuous roll. It is designed for use in industries like automotive, electronics, metalworking, woodworking. This fine line tape, high-temperature fine line tape is for indoor use and has a tensile strength of 16 lb/in, and a thickness of 5.4 mil and is heat-resistant.

Technical Specs

  • ItemTape
  • Common IndustryAutomotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length36 yd
  • Maximum Tape Performance Temperature300 Degrees F
  • Tape Adhesive MaterialRubber
  • Tape TypeHigh-Temperature Fine Line Tape
  • Metric Tape Length32.91 m
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength16 lb/in
  • Tape Thickness5.1 mil
  • Brand and SeriesScotch 4737
  • Tape ShapeContinuous Roll
  • Tape Brand Scotch
  • Environment Indoor
  • Imperial Tape Width 3/8 in
  • Series 4737 S
  • Tape Backing Material Vinyl
  • Tape Sub-Type High-Temperature Fine Line Tape
  • Metric Tape Width 9.52 mm
  • Tape Colour Blue
  • Tape Resistance Properties Heat-Resistant
  • Adhesion to Steel 14 oz/in
  • Tape Adhesive Strength 10 oz/in
  • Tape Elongation 150%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list