!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE COATED FOAM TAPE, DARK GREY, 3 IN, NEOPRENE

DOUBLE COATED FOAM TAPE, DARK GREY, 3 IN, NEOPRENE

3M

DOUBLE COATED FOAM TAPE, DARK GREY, 3 IN, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE COATED FOAM TAPE, DARK GREY, 3 IN, NEOPRENE

DOUBLE COATED FOAM TAPE, DARK GREY, 3 IN, NEOPRENE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.77 / ROLL

EHC: EHC :
Min Qty 18 = $1,525.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4611-12MMX33M
  • Mfr. Model # 4611-12MMX33M
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

Each dark grey double-coated foam tape is easy to use for bonding methods which provide high-temperature strength and long-term durability. It has firm foam for high-temperature resistance and has a virtually invisible fastening that keeps surfaces smooth. This roll of tape works at operating temperatures of 232 Degrees C and measures 3 inches.

Technical Specs

  • ItemTape
  • Imperial Tape Length36 yd
  • Metric Tape Length32.92 m
  • Common IndustryGeneral Maintenance and Repair, Metalworking
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Tape TypeAcrylic Foam Tape
  • Tape Adhesive FormatDouble-Sided
  • Tape ColourGrey
  • Tape Thickness 45 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Environment Indoor, Outdoor
  • Series 4611
  • Tape Backing Material Acrylic
  • Tape Sub-Type Acrylic Foam Tape
  • Tape Backing Construction Foam
  • Adhesion to Steel 32 N/cm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list