!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER

GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER

3M

GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER

GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.27 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM764-2X36WHT
  • Mfr. Model # 764-2X36WHT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

This general-purpose vinyl tape has a highly conformable backing with rubber adhesive for instant adhesion. Colourfast and weather- and abrasion-resistant, this white tape measures 32 9/10 metres in length x 50 8/10 millimetres in width x 5 millimetres in thickness.

Technical Specs

  • ItemTape
  • Tape Backing MaterialPolyvinyl Chloride
  • Imperial Tape Width2 in
  • Tape Thickness5 mil
  • Series764
  • Minimum Tape Performance Temperature60 Degrees F
  • Product FormRoll
  • Tape Tensile Strength13 lb/in
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Metric Tape Width50.8 mm
  • Tape Sub-Type Vinyl Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 36 yd
  • Tape Brand 3M(TM)
  • Tape Colour White
  • Maximum Tape Performance Temperature 85 Degrees F
  • Specifications Met ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Type Vinyl Tape
  • Metric Tape Length 32.9 m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list