!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE 25FT X 1-1/4IN FATMAX

TAPE 25FT X 1-1/4IN FATMAX

STANLEY

TAPE 25FT X 1-1/4IN FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE 25FT X 1-1/4IN FATMAX

TAPE 25FT X 1-1/4IN FATMAX

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT33-725
  • Mfr. Model # 33-725
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Auto-lock tape measure, 16 ft x 3 inches.

Technical Specs

  • ItemTape Rule
  • Case MaterialHigh Impact ABS
  • Blade MaterialSteel
  • Case ColourYellow/Black
  • Case TypeClosed
  • Blade CoatingMylar(R) Polyester Film with Blade Armor(TM) Coating on First 3"
  • Features 11' Blade Standout, 1-1/4" Wide Blade for Easy Readability, Blade armor(R) Coating on the First 3" Maximizes Durability of the Blade, Mylar(R) Polyester Film Extends Life of Entire Blade, High-impact Abs Case with Durable Rubber-holds Up to Heavy Use, Top-forward Blade Lock Makes Locking and Unlocking Easy, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Cushion Grip Provides Comfortable, Slip-resistant Hold
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Blade Width 1-1/4"
  • Lock Type Top Forward
  • Belt Clip Yes
  • Blade Colour Yellow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list