!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE MEASURE, HI-VIS, TOGGLE LOCK, YELLOW/ORANGE, 33 FT X 1 IN, RUBBER/STEEL

TAPE MEASURE, HI-VIS, TOGGLE LOCK, YELLOW/ORANGE, 33 FT X 1 IN, RUBBER/STEEL

CRESCENT LUFKIN

TAPE MEASURE, HI-VIS, TOGGLE LOCK, YELLOW/ORANGE, 33 FT X 1 IN, RUBBER/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE MEASURE, HI-VIS, TOGGLE LOCK, YELLOW/ORANGE, 33 FT X 1 IN, RUBBER/STEEL

TAPE MEASURE, HI-VIS, TOGGLE LOCK, YELLOW/ORANGE, 33 FT X 1 IN, RUBBER/STEEL

CRESCENT LUFKIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LFKPHV1410CME
  • Mfr. Model # PHV1410CMEN
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 395
  • Shipping Weight 1.4 lbs

Product Details

This tape measure is equipped with a toggle lock and belt clip for convenience. 33 feet (10 metres) long and one-inch (25 millimetres) wide, the tape features a steel, yellow blade. This tape includes high-visibility, orange, rubber casing fitting comfortably in the hand.

Technical Specs

  • ItemTape Measure
  • Case MaterialRubber Cushion
  • Blade Width25mm, 1"
  • Lock TypeToggle
  • Belt ClipYes
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Tape Line Stands Out Up to 9 Foot for Longer Reach and Efficient Measuring, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return, Removable Belt Clip, Patented End Hook Lasts 10 Times Longer Than Ordinary End Hooks, Blade Style: A30
  • Tip Style Reinforced Quad-Rivet End Hook
  • Case Colour Hi-Vis Orange
  • Case Type Overmold
  • Blade Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list