!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE 1IN X25FT QUICKREAD HI-VIZ ORG

TAPE 1IN X25FT QUICKREAD HI-VIZ ORG

CRESCENT LUFKIN

TAPE 1IN X25FT QUICKREAD HI-VIZ ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE 1IN X25FT QUICKREAD HI-VIZ ORG

TAPE 1IN X25FT QUICKREAD HI-VIZ ORG

CRESCENT LUFKIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LFKPQR1425
  • Mfr. Model # PQR1425N
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 395
  • Shipping Weight 1.0 lbs

Product Details

This tape features unique markings that are faster and easier to use than traditional tapes. Both fractions and decimals are shown on the blade, which can be read easily whether you are measuring left to right or right to left. 25 foot length.

Technical Specs

  • ItemPower Return Tape Measure
  • Case MaterialABS, Rubber Cushion
  • Blade MaterialSteel
  • Case ColourHi-Viz(R) Orange
  • Case TypeClosed
  • Blade CoatingClear coat
  • Features Graduations Printed in Fractions and Decimal Equivalents, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Tape Line Stands Out Up to 9 Foot for Longer Reach and Efficient Measuring, Self-compensating End Hook for Inside and Outside Measurements, Durable Abs Case Withstands Rugged Use on the Job Site, Built in Bumper Reduces Shock When Blade is Retracted, Blade Style: A3, Patented End Hook Lasts 10 Times Longer Than Ordinary End Hooks
  • Tip Style 4-Rivet Hook
  • Blade Width 1"
  • Lock Type Push Button
  • Belt Clip Yes
  • Blade Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list