!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, 1IN X25FT, HI-VIZ ORANGE

TAPE, 1IN X25FT, HI-VIZ ORANGE

CRESCENT LUFKIN

TAPE, 1IN X25FT, HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, 1IN X25FT, HI-VIZ ORANGE

TAPE, 1IN X25FT, HI-VIZ ORANGE

CRESCENT LUFKIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LFKPHV1425
  • Mfr. Model # PHV1425N
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 396
  • Shipping Weight 0.97 lbs

Product Details

New co-molded tape fits comfortably in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric. 25 foot length.

Technical Specs

  • ItemTape Measure
  • Case MaterialRubber Cushion
  • Blade Width1"
  • Lock TypeToggle
  • Belt ClipYes
  • Blade ColourYellow
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Tape Line Stands Out Up to 9 Foot for Longer Reach and Efficient Measuring, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return, Removable Belt Clip, Patented End Hook Lasts 10 Times Longer Than Ordinary End Hooks, Blade Style: A5
  • Blade Material Steel
  • Case Colour Hi-Vis Orange
  • Case Type Closed
  • Blade Coating Clear Coat
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list