!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE 1/2X100FT LINEAR FBRGLS

TAPE 1/2X100FT LINEAR FBRGLS

CRESCENT LUFKIN

TAPE 1/2X100FT LINEAR FBRGLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE 1/2X100FT LINEAR FBRGLS

TAPE 1/2X100FT LINEAR FBRGLS

CRESCENT LUFKIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LFKFE100
  • Mfr. Model # FE100
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 396
  • Shipping Weight 1.65 lbs

Product Details

Fiberglass blade, impervious to water and dirt, wipes clean and won't rust. Hi-Viz(R) orange case. Cushion grip, extra wide handle for added comfort. Positioning spike shows measurement start point. Two position end hook for inside/outside readings. End hook teeth bite into wood, resist loosening.

Technical Specs

  • ItemTape Measure
  • Case MaterialHigh Visibility ABS Plastic with Co-Molded Rubber Grip
  • Blade MaterialFibreglass
  • Case ColourHi-Viz(R) Orange
  • Case TypeOpen
  • Blade CoatingNone
  • Features Open Four-arm Frame Design Protects Blade, does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-material Grip is Comfortable to Use, Hi-via(R) Orange Case is Easy to Find on the Job Site, Folding End Hook for True-zero Measurements, Yellow Clad Fibreglass Blade Impervious to Moisture, Feet and Inches Graduated to 8ths, Numbered Feet and Instantaneous Feet, Blade Style C1
  • Tip Style Folding Hook
  • Blade Width 1/2"
  • Lock Type No Lock
  • Belt Clip No
  • Blade Colour Yellow with Black Markings
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list