!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5353 TAP, BRIGHT, 0 ° , VANADIUM HSS, M12-1.75, STRAIGHT SHANK, 85.852MM L, 1.72 IN SHANK

5353 TAP, BRIGHT, 0 ° , VANADIUM HSS, M12-1.75, STRAIGHT SHANK, 85.852MM L, 1.72 IN SHANK

WIDIA METAL REMOVAL

5353 TAP, BRIGHT, 0 ° , VANADIUM HSS, M12-1.75, STRAIGHT SHANK, 85.852MM L, 1.72 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5353 TAP, BRIGHT, 0 ° , VANADIUM HSS, M12-1.75, STRAIGHT SHANK, 85.852MM L, 1.72 IN SHANK

5353 TAP, BRIGHT, 0 ° , VANADIUM HSS, M12-1.75, STRAIGHT SHANK, 85.852MM L, 1.72 IN SHANK

WIDIA METAL REMOVAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID14829
  • Mfr. Model # 2749144
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This tap is made of vanadium high speed steel and has a 9.322mm diameter, 1.7200 inch long shank. It is for use with steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI. This 5353 series tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 85.852mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric, Metric Fine
  • Tap MaterialHigh Speed Steel
  • Thread Length42.06 mm
  • 75% Thread Drill Size10.30 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size10.50 mm
  • Extended NeckYes
  • Primary Material ApplicationSteel
  • Series5353
  • Shank Length1 18/25 in
  • Spiral DirectionNeutral
  • StandardsANSI, USCTI, Unified and American National Threads
  • Tap StyleStraight Flute
  • Threads per Inch1.75 TPI
  • Thread Size M12x1.75
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 85.85 mm
  • Thread Limit D6
  • Number of Flutes 4
  • 55% Thread Drill Size 27/64 in
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Shank Dia. 9.32 mm
  • Shank Type - Machining Straight
  • Square Size 11/40 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D6
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list