TAP WRENCH, T, SLIDING, 7/32 IN MIN. TAP SIZE, 7/16 IN MAX TAP SIZE
TAP WRENCH, T, SLIDING, 7/32 IN MIN. TAP SIZE, 7/16 IN MAX TAP SIZE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
T-handle tap wrench for holding taps, drills, reamers and small tools to be turned by hand. Body length 10 inches, tap size 7/32 inch to 7/16 inch, and capacity square shank 5/32 inch to 1/4 inch.
Technical Specs
Item Tap Wrench
Handle Type Sliding
Overall Length 10 in
Measurement System Fractional Inch, Metric
Sliding Or Fixed Handle Sliding Handle
Handle Shape T
Metric Tap Capacity 11 mm
Max. Tap Size 7/32 in
Min. Tap Size 7/16 in
Alternate Products
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.09
/ EACH
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.20
/ EACH
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.81
/ EACH