PIPE & CONDUIT THREAD TAP, ¾"-14 THREAD, 1⅜ IN THREAD L, 3¼ IN L
PIPE & CONDUIT THREAD TAP, ¾"-14 THREAD, 1⅜ IN THREAD L, 3¼ IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M2 pipe tap is made of high speed steel and has a 0.906 inch diameter, 1⅞ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This T311-60305 series pipe tap has a TiN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3¼ inch length. Plus it has five flutes, a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard NPT
Tap Finish TiN
Overall Length 3 1/4 in
Number of Flutes 5
Thread Direction Right Hand
Material Grade - Machining M2
Series T311-60305
Shank Length 1 7/8 in
Square Size 0.6790 in
Tap Chamfer Taper
Tap Style Pipe
Thread Size 3/4"-14
Tap Material High Speed Steel
Thread Length 1 3/8 in
75% Thread Drill Size 0.9063 in
Primary Material Application All Materials
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.906 in
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Threads per Inch 14 TPI
Country of Origin China
(subject to change)
Related Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$200.63
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.73
/ EACH