!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #4-40 THREAD, 9/16 IN THREAD L, 1⅞ IN L, HIGH SPEED STEEL, UNC

SPIRAL POINT TAP, #4-40 THREAD, 9/16 IN THREAD L, 1⅞ IN L, HIGH SPEED STEEL, UNC

GREENFIELD THREADING

SPIRAL POINT TAP, #4-40 THREAD, 9/16 IN THREAD L, 1⅞ IN L, HIGH SPEED STEEL, UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #4-40 THREAD, 9/16 IN THREAD L, 1⅞ IN L, HIGH SPEED STEEL, UNC

SPIRAL POINT TAP, #4-40 THREAD, 9/16 IN THREAD L, 1⅞ IN L, HIGH SPEED STEEL, UNC

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF330150
  • Mfr. Model # 330150
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This tap is made of high speed steel and has a 0.141 inch diameter, 1 9/32 inch long shank. It is designed for use with all materials, and meets the standards for USCTI. This SPGP-TC series tap has a TiCN finish, and has pipe measurements. It has right hand direction with a 1⅞ inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length1 7/8 in
  • Thread LimitH2
  • Thread DirectionRight Hand
  • Primary Material ApplicationAll Materials
  • 65% Thread Drill Size2.30 mm
  • Measurement SystemPipe
  • SeriesSPGP-TC
  • Shank Length1 9/32 in
  • Spiral DirectionNeutral
  • StandardsUSCTI 302A
  • Tap GroupingTap
  • Thread Limit / Class of FitH2 / JIS 2
  • Tap StyleSpiral Point
  • Thread Size #4-40
  • Tap Material High Speed Steel
  • Thread Length 9/16 in
  • 75% Thread Drill Size 2.20 mm
  • Class of Fit JIS 2
  • Number of Flutes 2
  • 55% Thread Drill Size 3/32 in
  • Extended Neck Yes
  • Primary Material Application ISO Code M, N, P
  • Shank Dia. 0.141 in
  • Shank Type - Machining Straight
  • Square Size 0.1100 in
  • Tap Chamfer Plug
  • Threads per Inch 40 TPI
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list