!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND TAP, SPIRAL POINT, BRIGHT, M3.5 X 0.60, 17.46 MM L, 3.58 MM DIA, HIGH SPEED STEEL

HAND TAP, SPIRAL POINT, BRIGHT, M3.5 X 0.60, 17.46 MM L, 3.58 MM DIA, HIGH SPEED STEEL

CLEVELAND

HAND TAP, SPIRAL POINT, BRIGHT, M3.5 X 0.60, 17.46 MM L, 3.58 MM DIA, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TAP, SPIRAL POINT, BRIGHT, M3.5 X 0.60, 17.46 MM L, 3.58 MM DIA, HIGH SPEED STEEL

HAND TAP, SPIRAL POINT, BRIGHT, M3.5 X 0.60, 17.46 MM L, 3.58 MM DIA, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1011-57067
  • Mfr. Model # C57067
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This spiral point hand tap is 17.46 millimetres long, with a M3.5 x 0.60 thread and a 3.58-millimetre shank diameter. This bright, right hand tap is made from high speed steel.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric
  • Tap FinishBright (Uncoated)
  • Overall Length17.46 mm
  • Thread LimitD4
  • Thread DirectionRight Hand
  • Primary Material ApplicationAll Materials
  • 65% Thread Drill Size3.00 mm
  • Measurement SystemMetric
  • Series1011
  • Shank Length33.34 mm
  • Spiral DirectionNeutral
  • StandardsUSCTI 302A
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size M3.5x0.60
  • Tap Material High Speed Steel
  • Thread Length 17.46 mm
  • 75% Thread Drill Size 2.90 mm
  • Class of Fit 6H
  • Number of Flutes 2
  • 55% Thread Drill Size #31
  • Extended Neck Yes
  • Primary Material Application ISO Code N, P
  • Shank Dia. 3.58 mm
  • Shank Type - Machining Straight
  • Square Size 2.79 mm
  • Tap Chamfer Plug
  • Thread Limit / Class of Fit D4 / 6H
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list