!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, 9/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN LENGTH, PLUG

SPIRAL POINT TAP, 9/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN LENGTH, PLUG

WIDIA-GTD

SPIRAL POINT TAP, 9/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, 9/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN LENGTH, PLUG

SPIRAL POINT TAP, 9/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN LENGTH, PLUG

WIDIA-GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVTSPO5057WP42EG
  • Mfr. Model # VTSPO5057 WP42EG
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

This WP42EG tap is made of high speed steel and has a 0.3180 inch diameter, 1 7/32 inch long shank. It meets the standards for DIN-ANSI. This WGT series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes.

Technical Specs

  • ItemTap
  • Thread StandardUNJC
  • Tap FinishTiCN
  • Overall Length2 23/32 in
  • Thread LimitH7
  • Thread DirectionRight Hand
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Shank Dia.0.3180 in
  • StandardsANSI, DIN
  • Tap GroupingTap
  • Thread Limit / Class of FitH7 / 2B
  • Thread Size 9/16"-18
  • Tap Material High Speed Steel
  • Thread Length 11/16 in
  • 75% Thread Drill Size 12.90 mm
  • Class of Fit 2B
  • Number of Flutes 3
  • Material Grade - Machining WP42EG
  • Series WGT
  • Shank Length 1 7/32 in
  • Tap Chamfer Plug
  • Threads per Inch 18 TPI
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list