!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ¼"-28 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, HSS-E

SPIRAL POINT TAP, ¼"-28 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, HSS-E

WIDIA-GTD

SPIRAL POINT TAP, ¼"-28 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, HSS-E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ¼"-28 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, HSS-E

SPIRAL POINT TAP, ¼"-28 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, HSS-E

WIDIA-GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVTSPO5052WP42EG
  • Mfr. Model # VTSPO5052 WP42EG
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Product Details

This WP49EG tap is made of high speed steel and has a 0.2550 inch diameter, 1 3/16 inch long shank. It meets the standards for DIN 371. This WGT series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes.

Technical Specs

  • ItemTap
  • Thread StandardUNJF
  • Tap FinishTiCN
  • Overall Length2 1/2 in
  • Thread Limit6G
  • Thread DirectionRight Hand
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Shank Dia.0.2550 in
  • StandardsDIN 371
  • Tap GroupingTap
  • Thread Limit / Class of Fit6G / 6H
  • Thread Size 1/4"-28
  • Tap Material High Speed Steel
  • Thread Length 5/8 in
  • 75% Thread Drill Size 5.45 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • Material Grade - Machining WP49EG
  • Series WGT
  • Shank Length 1 3/16 in
  • Tap Chamfer Plug
  • Threads per Inch 28 TPI
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list