!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW THREAD INSERT STI TAP, M8-1.25 TAP THREAD, 17.53MM THREAD L, HIGH SPEED STEEL

SCREW THREAD INSERT STI TAP, M8-1.25 TAP THREAD, 17.53MM THREAD L, HIGH SPEED STEEL

GREENFIELD THREADING

SCREW THREAD INSERT STI TAP, M8-1.25 TAP THREAD, 17.53MM THREAD L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW THREAD INSERT STI TAP, M8-1.25 TAP THREAD, 17.53MM THREAD L, HIGH SPEED STEEL

SCREW THREAD INSERT STI TAP, M8-1.25 TAP THREAD, 17.53MM THREAD L, HIGH SPEED STEEL

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF343511
  • Mfr. Model # 343511
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.223 lbs

Product Details

This screw thread insert sti tap is made of high speed steel and has a 8.08 mm diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 302. This HTGP-3PC-TN series screw thread insert sti tap has a TiN finish. It has right hand direction with a 69.09 mm length.

Technical Specs

  • ItemScrew Thread Insert STI Tap
  • Tap FinishTiN
  • Tap Thread SizeM8-1.25
  • Thread Limit2B
  • Tap StyleStraight Flute
  • Thread Length17.53 mm
  • SeriesHTGP-3PC-TN
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Number of Pieces3
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Thread Standard Metric
  • Shank Dia. 8.08 mm
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
  • Primary Material Application ISO Code K, M, N, P
  • Overall Length 69.09 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list