This tap set is made of high speed steel and has a 27/64 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for USCTI Table 302. This tap set has a bright (uncoated) finish. It has right hand direction with a 3 19/32 inch length.
Technical Specs
ItemTap Set
Tap FinishBright (Uncoated)
Tap Thread SizeM14-2.00
Thread Limit2B
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUSCTI Table 302
Number of Pieces3
Tap MaterialHigh Speed Steel
Tap ChamferBottoming, Plug, Taper
Thread StandardMetric Coarse
Shank Dia.27/64 in
Tap GroupingTap Set
Thread Length1
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length3 19/32 in
Country of OriginUnited States
(subject to change)