This tap set is made of high speed steel and has a 9/64 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for USCTI Table 302. This tap set has a bright (uncoated) finish. It has right hand direction with a two-inch length.
Technical Specs
ItemTap Set
Tap FinishBright (Uncoated)
Tap Thread Size#6-40
Thread LimitH2
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUSCTI Table 302
Number of Pieces3
Tap MaterialHigh Speed Steel
Tap ChamferBottoming, Plug, Taper
Thread StandardUNF
Shank Dia.9/64 in
Tap GroupingTap Set
Thread Length11/16 in
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length2 in
Country of OriginUnited States
(subject to change)