This tap set is made of high speed steel and has a 23/64 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for USCTI Table 302. This tap set has a TiN finish, has right hand direction with a 3⅜ inch length.
Technical Specs
ItemTap Set
Tap FinishTiN
Tap Thread Size1/2"-20
Thread Limit2B
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUSCTI Table 302
Number of Pieces3
Tap MaterialHigh Speed Steel
Tap ChamferBottoming, Plug, Taper
Thread StandardUNF
Shank Dia.23/64 in
Tap GroupingTap Set
Thread Length15/16 in
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length3 3/8 in
Country of OriginUnited States
(subject to change)