!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M10X1.25 THREAD, 22MM THREAD L, 74MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M10X1.25 THREAD, 22MM THREAD L, 74MM OVERALL L, PLUG

OSG

STRAIGHT FLUTE TAP, M10X1.25 THREAD, 22MM THREAD L, 74MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M10X1.25 THREAD, 22MM THREAD L, 74MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M10X1.25 THREAD, 22MM THREAD L, 74MM OVERALL L, PLUG

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1974000
  • Mfr. Model # 1974000
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This pipe tap is made of high speed steel and has a 9.68 mm diameter, 39mm long shank. It is designed for use with all materials, and meets the standards for ANSI. This 141 series pipe tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 2 15/16 inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemPipe Tap
  • Thread StandardMetric Fine
  • Tap FinishBright (Uncoated)
  • Overall Length2 15/16 in
  • Thread LimitD5
  • Tap Shank StandardANSI
  • Thread DirectionRight Hand
  • Extended NeckYes
  • Measurement SystemMetric
  • Series141
  • Shank Length39.00 mm
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Thread Size M10x1.25
  • Tap Material High Speed Steel
  • Thread Length 32.00 mm
  • 75% Thread Drill Size 11/32 in
  • Number of Flutes 4
  • Primary Material Application All Materials
  • Coolant Fed Non-Coolant Through
  • Helix Angle 0 Degrees
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Shank Dia. 9.68 mm
  • Shank Type - Machining Straight
  • Square Size 7.26 mm
  • Tap Chamfer Plug
  • Tap Style Straight Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list