!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, ¾ IN THREAD L, TIN, PTT-TN, HIGH SPEED STEEL

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, ¾ IN THREAD L, TIN, PTT-TN, HIGH SPEED STEEL

GREENFIELD THREADING

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, ¾ IN THREAD L, TIN, PTT-TN, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, ¾ IN THREAD L, TIN, PTT-TN, HIGH SPEED STEEL

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, ¾ IN THREAD L, TIN, PTT-TN, HIGH SPEED STEEL

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF385357
  • Mfr. Model # 385357
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This PTT-TN pipe tap is made of high speed steel and has a 0.3125 inch diameter, 1⅜ inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for USCTI Table 311. This PTT-TN series pipe tap has a TiN finish, and has fractional inch measurements. It has right hand direction with a 2⅛ inch length, plus it has four flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT
  • Tap FinishTiN
  • Overall Length2 1/8 in
  • Number of Flutes4
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • Helix Angle0 Degrees
  • Measurement SystemFractional Inch
  • SeriesPTT-TN
  • Shank Length1 3/8 in
  • Square Size0.2340 in
  • Tap ChamferSemi-Bottoming
  • Tap StylePipe
  • Thread Size 1/8"-27
  • Tap Material High Speed Steel
  • Thread Length 3/4 in
  • 75% Thread Drill Size Q
  • Tap Shank Standard USCTI Table 311
  • Thread Direction Right Hand
  • Material Grade - Machining PTT-TN
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 0.3125 in
  • Spiral Direction Neutral
  • Standards USCTI Table 311
  • Tap Grouping Tap
  • Threads per Inch 27 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list