!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, 1/16"-27 THREAD, 11/16 IN THREAD L, TIN, H3, HSS

PIPE & CONDUIT THREAD TAP, 1/16"-27 THREAD, 11/16 IN THREAD L, TIN, H3, HSS

GREENFIELD THREADING

PIPE & CONDUIT THREAD TAP, 1/16"-27 THREAD, 11/16 IN THREAD L, TIN, H3, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, 1/16"-27 THREAD, 11/16 IN THREAD L, TIN, H3, HSS

PIPE & CONDUIT THREAD TAP, 1/16"-27 THREAD, 11/16 IN THREAD L, TIN, H3, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF385329
  • Mfr. Model # 385329
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.033 lbs

Product Details

This PTT-TN pipe tap is made of high speed steel and has a 0.3125 inch diameter, 1 7/16 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for USCTI Table 311. This PTT-TN series pipe tap has a TiN finish, and has fractional inch measurements. It has right hand direction with a 2⅛ inch length, plus it has four flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPTF
  • Tap FinishTiN
  • Overall Length2 1/8 in
  • Thread LimitH3
  • Tap Shank StandardUSCTI Table 311
  • Thread DirectionRight Hand
  • Material Grade - MachiningPTT-TN
  • Primary Material Application ISO CodeK, M, P
  • Shank Dia.0.3125 in
  • Spiral DirectionNeutral
  • StandardsUSCTI Table 311
  • Tap GroupingTap
  • Threads per Inch27 TPI
  • Thread Size 1/16"-27
  • Tap Material High Speed Steel
  • Thread Length 11/16 in
  • 75% Thread Drill Size C
  • Number of Flutes 4
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • Helix Angle 0 Degrees
  • Measurement System Fractional Inch
  • Series PTT-TN
  • Shank Length 1 7/16 in
  • Square Size 0.2340 in
  • Tap Chamfer Semi-Bottoming
  • Tap Style Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list