!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, ½"-14 THREAD SIZE, 23.75MM THREAD L, 85.85MM OVERALL L

PIPE & CONDUIT THREAD TAP, ½"-14 THREAD SIZE, 23.75MM THREAD L, 85.85MM OVERALL L

WIDIA GTD

PIPE & CONDUIT THREAD TAP, ½"-14 THREAD SIZE, 23.75MM THREAD L, 85.85MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, ½"-14 THREAD SIZE, 23.75MM THREAD L, 85.85MM OVERALL L

PIPE & CONDUIT THREAD TAP, ½"-14 THREAD SIZE, 23.75MM THREAD L, 85.85MM OVERALL L

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5329-16255
  • Mfr. Model # 5329-16255
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.33 lbs

Product Details

This 5329PTF pipe tap is made of high speed steel and has a 0.688 inch diameter shank. It is for use with aluminum, brass, bronze, copper, hardened steel, steel, and meets the standards for USCTI and American Standard Dryseal Pipe Form and USCTI. This 5329PTF series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 3⅛ inch length, plus it has four flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT
  • Tap FinishBright (Uncoated)
  • Overall Length3 1/8 in
  • Thread LimitD6
  • Tap Shank StandardUSCTI, American Standard Dryseal Pipe Form
  • Thread DirectionRight Hand
  • Material Grade - Machining5329PTF
  • Primary Material Application ISO CodeH, M, P
  • Shank Dia.0.688 in
  • Tap ChamferTaper
  • Tap StylePipe
  • Thread Size 1/2"-14
  • Tap Material High Speed Steel
  • Thread Length 1 3/8 in
  • 75% Thread Drill Size 45/64 in
  • Number of Flutes 4
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Series 5329PTF
  • Standards USCTI and American Standard Dryseal Pipe Form
  • Tap Grouping Tap
  • Threads per Inch 14 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories