!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN L, PLUG, HIGH SPEED STEEL

CLE-LINE

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN L, PLUG, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN L, PLUG, HIGH SPEED STEEL

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.41 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF0411-62162
  • Mfr. Model # C62162
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.079 lbs

Product Details

Ground Thread Spiral Point Tap. High Speed Steel construction. Bright finish. Plug chamfer. Spiral point pushes chips forward for through hole applications. Material applications include alloyed steel, and carbon steel.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishBright (Uncoated)
  • Overall Length2 15/16 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • 65% Thread Drill SizeP
  • Measurement SystemFractional Inch
  • Series0411
  • Shank Length1 11/16 in
  • Spiral DirectionNeutral
  • StandardsASME B94.9
  • Tap GroupingTap
  • Thread Limit / Class of FitH3 / 3B
  • Tap StyleSpiral Point
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel
  • Thread Length 1.25 in
  • 75% Thread Drill Size 5/16 in
  • Class of Fit 3B
  • Number of Flutes 3
  • 55% Thread Drill Size 8.40 mm
  • Extended Neck Yes
  • Primary Material Application ISO Code K, N, P
  • Shank Dia. 0.381 in
  • Shank Type - Machining Straight
  • Square Size 0.2860 in
  • Tap Chamfer Plug
  • Threads per Inch 16 TPI
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list